SLOPED DISC 30A UNFUSED 4X SS W/AC

Item #: 2241309

Cat #: HBLDS3SSRAC

UPC: 783585541556

Company wide:
0 in stock
Documents & Guides
SLOPED DISC 30A UNFUSED 4X SS W/AC

Overview

SLOPED DISC 30A UNFUSED 4X SS W/AC

NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.

Also known as: 783585541556, HBLDS3SSRAC, KELHBLDS3SSRAC

Features & Benefits

  • Formed in nonporous 304 stainless steel
  • IP69k and Type 4X,12K water ingress protection
  • Certified by NSF for hygiene in food processing applications
  • Highly visible red handle which meets OSHA Lockout/Tagout capabilities
  • Accepts up to 2 Auxiliary contacts

Specifications

Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4
Amps: 30
Volts AC: 600