4' 15W T8 LED Lamp, 41K

Item #: 2241264

Cat #: LED15T8L48FGDIM841SUBG9

UPC: 046135418280

Company wide:
0 in stock
Documents & Guides
LED Lamp, T8, 4 Foot, 15 Watt, 2200 Lumen, 4100K, 82 CRI, 120 Volt, Dimmable, Frosted Glass, 1 per SKU, 25 per Case *Sylvania Product Code 41828* *Sylvania Part # 41828*

Overview

LED Lamp, T8, 4 Foot, 15 Watt, 2200 Lumen, 4100K, 82 CRI, 120 Volt, Dimmable, Frosted Glass, 1 per SKU, 25 per Case *Sylvania Product Code 41828* *Sylvania Part # 41828*

Engineered to operate on existing instant start and select programmed rapid start electronic T8 ballasts, these lamps minimize labor costs.

Also known as: 046135418280, LED15T8L48FGDIM841SUBG9, LDV41828LED15T8L48

Specifications

Color Temperature: 4100 (Cool White)
Volts AC: 120
Wattage: 15
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (G12)
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Wattage: 15
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: 2-Pin (G12)
Volts AC: 120
Lumens: 2200
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Dimmable: Yes
Type: Ballast Compatible (Type A)