Selectable LED Flood Light, 12KL, 30/40/50K, Slipfitter/Trunnion, Bronze

Item #: 2241140

Cat #: LSF120-SFTR-PC

UPC: 80083305278

$ 183.71 EA
Company wide:
46 in stock
Documents & Guides
Selectable LED Flood Light, 50-70-90-120 Watt, 120-347V, 70 CRI, Selectable Lumens: 9000-12,000-15,000-20,000, Selectable Color Temperature: 3000K/4000K/5000K, Slipfitter/Trunnion Mount, Bronze, Dusk-To-Dawn Via Button-Type Photocontrol, Cap To Disengage Included In Parts Bag

Overview

Selectable LED Flood Light, 50-70-90-120 Watt, 120-347V, 70 CRI, Selectable Lumens: 9000-12,000-15,000-20,000, Selectable Color Temperature: 3000K/4000K/5000K, Slipfitter/Trunnion Mount, Bronze, Dusk-To-Dawn Via Button-Type Photocontrol, Cap To Disengage Included In Parts Bag

The LSF Selectable Flood Series provides a simple outdoor solution for various floodlight applications, perfect for signs, façades, parking lots, and more. With on-site lumen and CCT selectable switches and multiple mounting options, the LSF will provide a quick, simple, and adjustable solution.

Also known as: 80083305278, LSF120-SFTR-PC, COOLSF120SFTRPC

Specifications

Lumens: 9000, 15000, 12000, 20000, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 70, 90, 50, 120, Selectable
Color Rendering Index (CRI): 70
Type: Photocontrol
Mounting: Trunnion, Slipfitter
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 347
Lumens: 9000, 15000, 12000, 20000, Selectable
Wattage: 70, 90, 50, 120, Selectable
Type: Photocontrol
Color: Bronze
Volts AC Range: 120 - 347
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 70
Mounting: Trunnion, Slipfitter
Light Technology: LED