Horizontal Bend, 30°, 36" Radius, 24" Width, Aluminum

Item #: 2241125

Cat #: 6A-36-30HB24

UPC: 781011211509

Call for price
Company wide:
0 in stock
Documents & Guides
Horizontal Bend, 30°, 36" Radius, 24" Width, 5" NEMA, 6" Height, Aluminum

Overview

Horizontal Bend, 30°, 36" Radius, 24" Width, 5" NEMA, 6" Height, Aluminum
Also known as: 781011211509, 6A-36-30HB24, BLI6A3630HB24

Specifications

Height: 6 in
Width: 36 in
Material: Aluminum
Angle: 30°
Height: 6 in
Material: Aluminum
Width: 36 in
Angle: 30°