200A Automatic Transfer Switch, Service Rated, 1PH, NEMA 3R

Item #: 2240891

Cat #: 9952

UPC: 696471105001

$ 1128.72 EA
Company wide:
4 in stock
Documents & Guides
200 Amp, Automatic Transfer Switch, Service Rated, 1-Phase, NEMA 3R

Overview

200 Amp, Automatic Transfer Switch, Service Rated, 1-Phase, NEMA 3R

This series of Generac Residential Automatic Transfer Switches is designed for use with single phase generators that utilize an Evolution™ or Power Zone™ 200 controller. Designed with a focus on enhanced reliability to deliver increased performance and owner peace of mind.

Also known as: 696471105001, 9952, GPS9952.

Specifications

Amps: 200
Type: Transfer Switch, Automatic
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 120/240
Type: Transfer Switch, Automatic
IP/NEMA Rating: NEMA 3R