Locking Non-NEMA Connector, 20A, 125/250V, 3P3W

Item #: 0224048

Cat #: 7314-C

UPC: 078477030875

$ 50.17 EA
Company wide:
40 in stock
Documents & Guides
20 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 3W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.

Overview

20 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 3W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.

20 Amp, 125/250 Volt, Locking Connector, Industrial Grade, Non-Grounding, Black-White

Also known as: 078477030875, 7314-C, LEV7314C

Specifications

Volts AC: 120, 240
Type: Connector, Non-Grounding
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 20
Volts AC: 120, 240
NEMA Configuration: Non-Nema
Amps: 20
Type: Connector, Non-Grounding
Color: Black/White