M18 Fuel™ Branch Conduit Bender with Auto-Zero™

Item #: 2240443

Cat #: 5150-20

UPC: 045242338313

$ 2999.00 EA
Company wide:
6 in stock
Documents & Guides
M18 Fuel Branch Conduit Bender with Auto-Zero, Includes (1) 3/4 Inch EMT / 1/2 Inch Rigid Conduit Bending Shoe (49-16-0034), (1) 1 Inch EMT / 3/4 Inch RMC Conduit Bending Shoe (49-16-0001), (1) Tripod, and (1) Backformer

Overview

M18 Fuel Branch Conduit Bender with Auto-Zero, Includes (1) 3/4 Inch EMT / 1/2 Inch Rigid Conduit Bending Shoe (49-16-0034), (1) 1 Inch EMT / 3/4 Inch RMC Conduit Bending Shoe (49-16-0001), (1) Tripod, and (1) Backformer

Our M18 FUEL™ Branch Conduit Bender w/ AUTO-ZERO™ is the industry's first portable cordless conduit bender, explicitly designed for commercial and industrial electricians' branch installations. The tool's capacity and portability are optimized for branch installations up to 1" EMT and ¾" RMC, enabling bends to be done at the point of installation, allowing electricians to work anywhere. The M18 FUEL™ Branch Conduit Bender delivers the fastest bends from start to finish. The optimal working height of the tool and the shoe and backformer orientation keep critical layout points and bend planes easily visible from a single, ergonomic working position. The M18 FUEL™ Branch Conduit Bender takes bend consistency to another level, with AUTO-ZERO™ technology sensing 0º automatically on every bend, delivering unrivaled bend accuracy from pipe to pipe and over the tool's life. These fundamental changes to the bending process revolutionize productivity for multi-raceway installations, reduce rework, and requires up to 10X less peak muscle effort in lower back muscles vs hand bending. The POWERSTATE™ brushless motor and M18™ REDLITHIUM batteries supply the power and runtime to bend all day with an XC5.0™ Battery Pack (sold separately) delivering up to 110 bends on 3/4" EMT Conduit. The Bender features REDLINK PLUS™ Intelligence, the most advanced Cordless Power tool electronics system for maximum performance.

Also known as: 045242338313, 5150-20, MIL515020

Specifications

Volts AC: 18
Volts AC: 18