4" LED direct wire downlight - 2700K

Item #: 2240250

Cat #: S39011

UPC: 045923390111

$ 35.03 EA
Company wide:
0 in stock
Documents & Guides
4" LED direct wire downlight: 7-Watt, 120 Volt, 90 CRI, 2700K CCT, 450 Lumens, 100° Beam. Direct replacement for 45 Watt reflector lamps using only 7 Watts, Integrated j-box for direct wire installation saves time and materials, No recessed can required, IC Rated, Wet location, Dimmable *** Consult Satco or visit www.satco.com for an up to date dimmer compatibility list. Satco/Nuvo item# S39011, Description: 7WLED/DW/RDL/4/27K/120V

Overview

4" LED direct wire downlight: 7-Watt, 120 Volt, 90 CRI, 2700K CCT, 450 Lumens, 100° Beam. Direct replacement for 45 Watt reflector lamps using only 7 Watts, Integrated j-box for direct wire installation saves time and materials, No recessed can required, IC Rated, Wet location, Dimmable *** Consult Satco or visit www.satco.com for an up to date dimmer compatibility list. Satco/Nuvo item# S39011, Description: 7WLED/DW/RDL/4/27K/120V
Also known as: 045923390111, S39011, NUVS39011

Specifications

Mounting: Recessed
Wattage: 7
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 450
Diameter: 4 in
Color Temperature: 2700 (Warm White)
Shape: Round
Dimmable: Yes
Mounting: Recessed
Volts AC: 120
Lumens: 450
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 7
Color Rendering Index (CRI): 90
Diameter: 4 in
Shape: Round