Genpad, 3"

Item #: 2240228

Cat #: A0006363377

UPC:

$ 281.22 EA
Company wide:
449 in stock
Documents & Guides
Genpad, 3 Inch, 7-Hole Configuration Compatible with Current and Next Generation Standby Generators

Overview

Genpad, 3 Inch, 7-Hole Configuration Compatible with Current and Next Generation Standby Generators

The GenPad is available exclusively from Generac and is contoured to look aesthetically pleasing with a wide range of Generac residential generators. It is engineered specifically to fit Generac's late 2025+ 10-28kW air-cooled standby generators. The standard GenPad is ideal for most residential applications. A sturdy, permanent base that won't shift, crack or degrade over time

Also known as: A0006363377, GPSA0006363377

Specifications

Size: 3 in
Type: Concrete Pad
Size: 3 in
Type: Concrete Pad