CAT6A Network Cable, 23AWG 4 Pair 10G UTP CMP, Blue

Item #: 2240140

Cat #: 6A04UPBL3ETL

UPC:

$ 0.68 FT
Company wide:
10,000 in stock
Documents & Guides
CAT6A Network Cable, 23AWG 4 Pair 10G UTP CMP, Blue

Overview

CAT6A Network Cable, 23AWG 4 Pair 10G UTP CMP, Blue

The 6A04UPXX3 is a Category 6A, 10 Gigabit, unshielded twisted pair (UTP) plenum-rated (CMP, FT6) cable engineered for reliable high-speed data transmission up to 750 MHz. Constructed with 23 AWG solid bare copper conductors, FEP insulation, and a flame-retardant PVC plenum jacket, this cable is designed for installation in air-handling spaces where strict fire safety compliance is required.

Also known as: 6A04UPBL3ETL, WNT6A04UPBL3ETL

Specifications

Gauge: 23 AWG
Color: Blue
Conductors: 4 Pair
Gauge: 23 AWG
Conductors: 4 Pair
Color: Blue