M18 FUEL™ 3-in-1 Backpack Vacuum

Item #: 2239996

Cat #: 0895-20

UPC: 045242216499

$ 349.00 EA
Company wide:
0 in stock
Documents & Guides
M18 FUEL™ 3-in-1 Backpack Vacuum, Cordless, Dry Only, Plastic, Includes: (1) HEPA Filter, (1) 1-7/8" x 6' Flexible Hose, (1 1-7/8" Telescoping Wand & Ergonomic Handle, (1) 1-7/8" Pivoting Floor Tool, (1) 1-7/8" Crevice Tool

Overview

M18 FUEL™ 3-in-1 Backpack Vacuum, Cordless, Dry Only, Plastic, Includes: (1) HEPA Filter, (1) 1-7/8" x 6' Flexible Hose, (1 1-7/8" Telescoping Wand & Ergonomic Handle, (1) 1-7/8" Pivoting Floor Tool, (1) 1-7/8" Crevice Tool

The MILWAUKEE® M18 FUEL™ 3-in-1 Backpack Vacuum brings unmatched versatility and mobility to job site cleanup. Given its unique form, this product is optimized for extended floor and overhead cleaning, among other everyday job site cleanup tasks. This product comes equipped with an integrated cyclone separator to maintain productivity and reduce downtime spent cleaning filters. The separator provides the HIGHEST SUSTAINED SUCTION & LONGEST FILTER LIFE of any job site backpack vacuum. The POWERSTATE™ Brushless Motor and REDLINK PLUS™ Intelligence deliver 70 CFM and 55” of suction for effective cleanup of common job site debris. This tool has the run-time to tackle most jobs with OVER 40 MINS of CONTINUOUS CLEANING (over 1,350ft2) when paired with an M18™ REDLITHIUM™ FORGE™ XC8.0 Battery on MAX RUN-TIME mode. With a 3-in-1 design for Wear-Hang-Carry capabilities, this vacuum delivers ULTIMATE VERSATILITY for various cleanup tasks and a padded harness, providing MAXIMUM COMFORT. This backpack vacuum offers full control of power and modes with a tethered remote that can be stored on the harness, vacuum, or user. The kitted ergonomic handle reduces wrist fatigue and allows extended cleanup for added comfort. All (5) kitted accessories have dedicated onboard storage for added convenience.  The included HEPA Filter ensures optimal dust and fine debris collection.  The M18 FUEL™ 3-in-1 Backpack Vacuum is optimized for countless job site cleanup tasks.

Also known as: 045242216499, 0895-20, MIL089520

Specifications

Material: Plastic
Material: Plastic