16ft Compact Tape Measure 2-Pack

Item #: 2239966

Cat #: 48-22-1716P

UPC: 045242410736

$ 25.55 EA
Company wide:
0 in stock
Documents & Guides
16ft Compact Tape Measure 2-Pack, Steel, Red

Overview

16ft Compact Tape Measure 2-Pack, Steel, Red

The MILWAUKEE® 16ft Compact Tape Measure delivers a stiff blade and fractional scale, allowing for quick measurements. With an anti-tear coating that reinforces the first 6" of the blade and an impact-resistant body, this tape withstands job site conditions. The Compact Tape Measure’s finger stop protects from blade retraction. This tape measure features 12' of Reach and 9' of Standout, allowing you to take long measurements on your own.

Also known as: 045242410736, 48-22-1716P, MIL48221716P

Specifications

Color: Red
Material: Steel
Color: Red
Material: Steel