2PC Solid Wire Stripper Set

Item #: 2239950

Cat #: 48-32-6405

UPC: 045242385744

$ 34.97 EA
Company wide:
61 in stock
Documents & Guides
2PC Solid Wire Stripper Set

Overview

2PC Solid Wire Stripper Set

The MILWAUKEE® 2PC Solid AWG Wire Strippers deliver fast, clean stripping for 12 & 14 solid wire. The adjustable shank features convenient strip length markings, allowing for accurate, consistent strips ranging from ½” to 1-1/2”. The wire strippers feature color-coded rings for quick and easy wire gauge identification.  The ¼” hex shank allows for use with Impact Drivers.

Also known as: 045242385744, 48-32-6405, MIL48326405

Features & Benefits

  • Fast, Clean Strips
  • Precise Stripping
  • Quick Removal
  • Markings on shank for set strip length
  • Compatible with 10 Solid AWG wire
  • Color Coated Ring for easy wire gauge identification
  • For Use with Impact Drivers
  • Adjustable shank for strip length accuracy

Specifications

Gauge: 12 AWG, 14 AWG
Color: Black
Material: Aluminum
Gauge: 12 AWG, 14 AWG
Material: Aluminum
Color: Black