12 Solid AWG Wire Stripper

Item #: 2239948

Cat #: 48-32-6403

UPC: 045242385720

$ 22.94 EA
Company wide:
9 in stock
Documents & Guides
12 Solid AWG Wire Stripper

Overview

12 Solid AWG Wire Stripper

The MILWAUKEE® Solid 12 AWG Wire Strippers deliver fast, clean stripping for 12 solid wire. The adjustable shank features convenient strip length markings, allowing for accurate, consistent strips ranging from ½” to 1-1/2”. The wire strippers feature color-coded rings for quick and easy wire gauge identification.  The ¼” hex shank allows for use with Impact Drivers.

Also known as: 045242385720, 48-32-6403, MIL48326403

Features & Benefits

  • Fast, Clean Strips
  • Quick Removal
  • Precise Stripping
  • Compatible with 10 Solid AWG wire
  • Adjustable shank for strip length accuracy
  • Markings on shank for set strip length
  • For Use with Impact Drivers
  • Color Coated Ring for easy wire gauge identification

Specifications

Gauge: 12 AWG
Color: Black
Material: Aluminum
Gauge: 12 AWG
Material: Aluminum
Color: Black