10 Solid AWG Wire Stripper

Item #: 2239947

Cat #: 48-32-6402

UPC: 045242385751

$ 22.94 EA
Company wide:
15 in stock
Documents & Guides
10 Solid AWG Wire Stripper

Overview

10 Solid AWG Wire Stripper

The MILWAUKEE® Solid 10 AWG Wire Strippers deliver fast, clean stripping for 10 solid wire. The adjustable shank features convenient strip length markings, allowing for accurate, consistent strips ranging from ½” to 1-1/2”. The wire strippers feature color-coded rings for quick and easy wire gauge identification.  The ¼” hex shank allows for use with Impact Drivers.

Also known as: 045242385751, 48-32-6402, MIL48326402

Features & Benefits

  • Fast, Clean Strips
  • Quick Removal
  • Markings on shank for set strip length
  • Compatible with 10 Solid AWG wire
  • Precise Stripping
  • Adjustable shank for strip length accuracy
  • For Use with Impact Drivers
  • Color Coated Ring for easy wire gauge identification

Specifications

Gauge: 10 AWG
Color: Black
Material: Aluminum
Gauge: 10 AWG
Material: Aluminum
Color: Black