8 Solid AWG Wire Stripper

Item #: 2239946

Cat #: 48-32-6401

UPC: 045242385706

$ 22.94 EA
Company wide:
14 in stock
Documents & Guides
8 Solid AWG Wire Stripper

Overview

8 Solid AWG Wire Stripper

The MILWAUKEE® Solid 8 AWG Wire Strippers deliver fast, clean stripping for 8 solid wire. The adjustable shank features convenient strip length markings, allowing for accurate, consistent strips ranging from ½” to 1-1/2”. The wire strippers feature color-coded rings for quick and easy wire gauge identification.  The ¼” hex shank allows for use with Impact Drivers.

Also known as: 045242385706, 48-32-6401, MIL48326401

Features & Benefits

  • Markings on shank for set strip length
  • Precise Stripping
  • Fast, Clean Strips
  • Compatible with 8 Solid AWG wire
  • Adjustable shank for strip length accuracy
  • Color Coated Ring for easy wire gauge identification
  • Quick Removal
  • For Use with Impact Drivers

Specifications

Color: Black
Gauge: 8 AWG
Material: Aluminum
Color: Black
Material: Aluminum
Gauge: 8 AWG