PACKOUT™ Rack Frame

Item #: 2239938

Cat #: 48-21-8010

UPC: 045242530786

$ 517.32 EA
Company wide:
0 in stock
Documents & Guides
PACKOUT™ Rack Frame, Steel

Overview

PACKOUT™ Rack Frame, Steel

The MILWAUKEE® PACKOUT™ Rack Frame is part of the most versatile and durable modular storage system. With a 400lbs weight capacity, the rack frame can be mounted to a van, CONEX Box, Enclosed Trailer, or Shop walls. When paired with the PACKOUT™ Rack Kit, storage space is maximized as both the frame and the telescoping legs of the kit are adjustable to mount over wheel wells and allow storage of rolling tool boxes. The PACKOUT™ Rack frame can stack up to 3 Racks high and is designed to easily mount side by side to expand horizontally across a wall. Our PACKOUT™ Modular Storage System continues to drive productivity by making it easier to maximize storage space and stay organized with over 125 solutions.

Also known as: 045242530786, 48-21-8010, MIL48218010

Specifications

Material: Steel
Material: Steel