4
more

M12™ ROVER™ Multi-Directional Flood Light
Item #: 2239933
Cat #: 2350-20
UPC: 045242296248
$ 99.00 EA
Company wide:
2
in stock
Documents & Guides
M12™ ROVER™ Multi-Directional Flood Light w/ PACKOUT™ Compatibility, Hang-Hook/Keyhole/Magentic Mounting, 1200 Lumen, 360 Degree Head Rotation, USB-C 3.0 Amp Device Charging, IP54 Rated, 5 Year Warranty
Overview
M12™ ROVER™ Multi-Directional Flood Light w/ PACKOUT™ Compatibility, Hang-Hook/Keyhole/Magentic Mounting, 1200 Lumen, 360 Degree Head Rotation, USB-C 3.0 Amp Device Charging, IP54 Rated, 5 Year Warranty
MILWAUKEE® M12™ ROVER™ Multi-Directional Flood Light w/ PACKOUT™ Compatibility delivers up to 1,200 lumens of TRUEVIEW™ high-definition light, with 3 output modes and 360° horizontal / 180° vertical adjustability for lighting from any angle. It offers 4 mounting options—strong magnet, integrated hang hook, nail hook, and PACKOUT™ mount—with twist-to-lock PACKOUT™ connectivity for secure, easy transport on your PACKOUT™ stack. Powered by an M12™ XC4.0 Battery Pack, it runs up to 4 hours on high and includes a 27W USB-C port for device charging. Built for harsh jobsites, it’s IP54 rated, survives drops up to 9 ft, and is backed by a 5-year tool warranty and Limited Lifetime LED warranty.
Also known as: 045242296248, 2350-20, MIL235020
Features & Benefits
- 360° Light Head Rotation x up to 180° Light Head Flip° x 180° Light Head Pivot
- PACKOUT™ Connectivity With Kitted Twist to Lock Mount Allows for On-Stack Modularity and Various Mounting Capabilities
- 1,200 Lumens of TRUEVIEW High-Definition Output
- Powered by M12™ REDLITHIUM™ Batteries
- 5-Year Tool, Limited Lifetime LED Warranty
- IP54: Dust and Water Resistance
- Impact Rating up to 9'
- Up to 16 Hours of Run-Time on M12™ REDLITHIUM™ XC4.0 Battery
- USB-C 3.0A Personal Device Charging
- Integrated Hang-Hook, Strong Magnetic Base, and Keyhole for Multi-Material Mounting
Specifications
| Mounting: | Hook Eye, Keyway, Magnet |
| IP/NEMA Rating: | IP54 |
| Amps: | 3 |
| Lumens: | 1200 |
| Mounting: | Hook Eye, Keyway, Magnet |
| Amps: | 3 |
| IP/NEMA Rating: | IP54 |
| Lumens: | 1200 |