Solar Panel, 440W, 108 Cells, 6 x 18 Bifacial

Item #: 2239541

Cat #: HIS-T440NF (BK)

UPC:

$ 264.61 EA
Company wide:
1,618 in stock
Documents & Guides
Solar Panel, 440 Watt, N-Type TOPCon Series, 108 Cell 6 x 18 Monocrystaline, 16BB Half-Cut Bifacial Cell, Staubli MC4 Connector, 67.800 x 44.600 x 1.200 Inch, Anodized Aluminum Alloy Frame

Overview

Solar Panel, 440 Watt, N-Type TOPCon Series, 108 Cell 6 x 18 Monocrystaline, 16BB Half-Cut Bifacial Cell, Staubli MC4 Connector, 67.800 x 44.600 x 1.200 Inch, Anodized Aluminum Alloy Frame

Elevate your home solar with Hyundai’s NF(BK) Series—premium N-type TOPCon modules delivering up to 22.53% high efficiency in a sleek full-black design. Engineered for residential rooftops, these panels combine high-end TOPCon technology with superior performance and aesthetics. Choose from HiS-T430NF(BK), HiS-T435NF(BK), and HiS-T440NF(BK) to maximize power and curb appeal.

Also known as: HIS-T440NF (BK), HYNHIST440NFBK

Specifications

Material: Anodized Aluminum
Wattage: 440
Volts DC: 1500
Connector Type: MC4
Number of Cells: 108
Depth: 1.200 in
Width: 44.600 in
Height: 67.800 in
Material: Anodized Aluminum
Volts DC: 1500
Number of Cells: 108
Width: 44.600 in
Wattage: 440
Connector Type: MC4
Depth: 1.200 in
Height: 67.800 in