Shallow Strut - Elongated Holes, Stainless Steel, 20'

Item #: 2239276

Cat #: P4100T 20SS

UPC: 786364037394

$ 13.34 FT
Company wide:
0 in stock
Documents & Guides
Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 14, Length: 20 feet. Color: Silver.

Overview

Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 14, Length: 20 feet. Color: Silver.

14 Gauge Slotted Strut Channel PS 500 EH, often known as 14 Gauge Shallow Slotted Strut Channel, is commonly used for trapeze supports, electrical supports, conduit, pipe, duct and cable tray supports, racks, and other general framing. For application examples, refer to our Application Showcase.

Also known as: 786364037394, P4100T 20SS, SHALLOWSTRUTSS20

Specifications

Length: 20 ft
Length: 20 ft