Shallow Strut - Elongated Holes, Aluminum, 1-5/8" x 13/16" x 20'

Item #: 2239219

Cat #: P4000T 20EA

UPC: 786364898933

$ 10.89 FT
Company wide:
0 in stock
Documents & Guides
Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Aluminum, Length: 20 feet

Overview

Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Aluminum, Length: 20 feet

Channel - Elongated Holes, Aluminum, 1-5/8" x 13/16" x 10'

Also known as: 786364898933, P4000T 20EA, SHALLOWSTRUTAL20

Specifications

Length: 20 ft
Height: 13/16 in
Width: 1-5/8 in
Material: Aluminum
Finish: Plain
Length: 20 ft
Width: 1-5/8 in
Finish: Plain
Height: 13/16 in
Material: Aluminum