2"x27' Hook Ratchet Tie Down Strap

Item #: 2238527

Cat #: FG227

UPC: 863498000224

$ 28.60 EA
Company wide:
1,424 in stock
Documents & Guides
2"x27' Hook Ratchet Tie Down Strap

Overview

2"x27' Hook Ratchet Tie Down Strap

Our patented magnetic ratchet tie-downs are designed to eliminate the frustration of hooks slipping off mid-job. With powerful neodymium magnets built into each S-Hook, these straps stay firmly in place while you secure the opposite end—saving you time and effort.

Also known as: 863498000224, FG227, FSGFG227

Specifications

Width: 2 in
Color: Green
Length: 27 ft
Width: 2 in
Length: 27 ft
Color: Green