1"x16' Hook Ratchet Tie Down Strap (2PK)

Item #: 2238522

Cat #: FG116

UPC: 863498000217

$ 27.63 EA
Company wide:
1,099 in stock
Documents & Guides
1"x16' Hook Ratchet Tie Down Strap (2 Pack)

Overview

1"x16' Hook Ratchet Tie Down Strap (2 Pack)

Our patented magnetic ratchet tie-downs are designed to eliminate the frustration of hooks slipping off mid-job. With powerful neodymium magnets built into each S-Hook, these straps stay firmly in place while you secure the opposite end—saving you time and effort.

Also known as: 863498000217, FG116, FSGFG116

Specifications

Color: Green
Width: 1 in
Length: 16 ft
Color: Green
Length: 16 ft
Width: 1 in