Fire Alarm Cable, 14/2, FPLR - Non Plenum, Shielded, 300V

Item #: 2237453

Cat #: H31402

UPC:

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable, 14 AWG, 2 Conductor, Type FPLR - Non Plenum, Shielded, 300 Volts

Overview

Fire Alarm Cable, 14 AWG, 2 Conductor, Type FPLR - Non Plenum, Shielded, 300 Volts
Also known as: H31402, OMNH31402

Specifications

Volts AC: 300
Conductors: 2
Gauge: 14 AWG
Shielding: Unshielded
Volts AC: 300
Gauge: 14 AWG
Conductors: 2
Shielding: Unshielded