
8' LED Strip, Field Selectable Lumen & CCt
Item #: 2237382
Cat #: SDS84998LCST-UN3-DIM-OCC
UPC: 190096197316
$ 107.99 EA
Company wide:
145
in stock
Documents & Guides
LED Strip W/ Field Selectable Lumen & CCT: 8FT, Selectable Lumen: 4900/7300/9800, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-347 Volt, 0-10V Dimming, Occupancy Sensor.
Overview
LED Strip W/ Field Selectable Lumen & CCT: 8FT, Selectable Lumen: 4900/7300/9800, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-347 Volt, 0-10V Dimming, Occupancy Sensor.
Day-Brite/CFI SDS Strip LED Selectable is an economical, lumen and CCT field selectable luminaire options with occupancy sensor ideal for commercial or residential applications.
Also known as: 190096197316, SDS84998LCST-UN3-DIM-OCC, DAYSDS84998LCSTUN3
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 12 in, 1 ft |
| Lumens: | 3500, 4000, 3000, Selectable |
| Mounting: | Surface |
| Length: | 8 ft, 96 in |
| Wattage: | 36, 53, 72, Selectable |
| Type: | Occupancy |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 347 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 3500, 4000, 3000, Selectable |
| Length: | 8 ft, 96 in |
| Type: | Occupancy |
| Dimmable: | Yes |
| Width: | 12 in, 1 ft |
| Mounting: | Surface |
| Wattage: | 36, 53, 72, Selectable |
| Light Technology: | LED |
| Volts AC Range: | 120 - 347 |