Rocker Switch, SPST, O-F, Spade, Black

Item #: 2237301

Cat #: 774038

UPC: 781789740386

Company wide:
0 in stock
Documents & Guides
IDEAL, Rocker Switch, Appliance, On-Off, Voltage Rating: 125, 250 VAC, Amperage Rating: 16, 10 AMP, Action: SPST, Number Of Poles: 1, Connection: Spade, 2 Terminals, Size: 1.240 IN Length X 0.680 IN Width X 0.770 IN Height, Operating Temperature: 32 To 185 DEG F, Hp Rating: 1/3 HP At 125 VAC, 1/2 HP At 250 VAC, Panel Cut Outs: 0.550 X 1.120 IN

Overview

IDEAL, Rocker Switch, Appliance, On-Off, Voltage Rating: 125, 250 VAC, Amperage Rating: 16, 10 AMP, Action: SPST, Number Of Poles: 1, Connection: Spade, 2 Terminals, Size: 1.240 IN Length X 0.680 IN Width X 0.770 IN Height, Operating Temperature: 32 To 185 DEG F, Hp Rating: 1/3 HP At 125 VAC, 1/2 HP At 250 VAC, Panel Cut Outs: 0.550 X 1.120 IN

Great for home appliances, computer equipment, automotive and industrial controlsAppliance Rockers fit standard .55 in. × 1.12 in. panel cut outsPlain and lighted versions availableOperating temperature: 32°F to 185°F (0°C to 85°C)

Also known as: 781789740386, 774038, IDE774038

Specifications

Poles: 1
Poles: 1