2' x 4' LED Troffer, 35/40/50K

Item #: 2237173

Cat #: 81800

UPC: 807154818006

$ 123.01 EA
Company wide:
0 in stock
2' x 4' Center Basket Troffer Controls Ready 3.5Mm Receptacle Lumen & Color Selectable (4000-5000Lum 3500K 4000K 5000K) Unv 120-277V 0-10V Dimmable

Overview

2' x 4' Center Basket Troffer Controls Ready 3.5Mm Receptacle Lumen & Color Selectable (4000-5000Lum 3500K 4000K 5000K) Unv 120-277V 0-10V Dimmable
Also known as: 807154818006, 81800, HCO81800

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Dimmable: Yes
Wattage: Selectable
Width: 24 in, 2 ft
Light Technology: LED
Lumens: Selectable
Volts AC Range: 120 - 277