
Remote CT Kit, 250 VAC, 200 Amp, 20 AWG
Item #: 2236987
Cat #: P-CT200C2-1-0
UPC: 850055407534
$ 67.00 EA
Company wide:
17
in stock
Documents & Guides
Remote CT Kit, 250 VAC, 200 Amp, 20 AWG
***Must Be a Certified SPAN Installer to Install and Commission SPAN Panels***
Overview
Remote CT Kit, 250 VAC, 200 Amp, 20 AWG
***Must Be a Certified SPAN Installer to Install and Commission SPAN Panels***
Also known as: 850055407534, P-CT200C2-1-0, SPNPCT200C210
Specifications
| Amps: | 200 |
| Volts AC: | 250 |
| Allowable Gauge Range: | 20 |
| Amps: | 200 |
| Allowable Gauge Range: | 20 |
| Volts AC: | 250 |