SMART LC CT KIT 15FT 20 AWG TWST PAIR

Item #: 2236987

Cat #: EP-CT200C2-1-0

UPC: 786687126553

$ 76.26 EA
Company wide:
8 in stock
Documents & Guides
SMART LC CT KIT 15FT 20 AWG TWST PAIR

Overview

SMART LC CT KIT 15FT 20 AWG TWST PAIR
Also known as: 786687126553, EP-CT200C2-1-0, CUTEPCT200C210

Specifications

Amps: 200
Volts AC: 250
Allowable Gauge Range: 20
Amps: 200
Allowable Gauge Range: 20
Volts AC: 250