Smart Panel Main Breaker 200A Loadcenter, 16 Space

Item #: 2236982

Cat #: EPL4R-16MID200-FG

UPC: 786687127154

$ 2761.65 EA
Company wide:
85 in stock
Documents & Guides
Smart Panel Main Breaker 200A Loadcenter, 225A busbar, CSR2200 MB, includes (1) pre-installed Ground Bar and (1) extra Ground Bar, aluminum bus, feed-through Lugs, NEMA 3R Indoor/Outdoor enclosure, surface or semi-flush cover included, 16 space/32 circuit (up to 16 controllable circuit spaces). Accepts Eaton BR breakers. *** SPAN is now Eaton! Must be SPAN authorized installer to commission this panel ***

Overview

Smart Panel Main Breaker 200A Loadcenter, 225A busbar, CSR2200 MB, includes (1) pre-installed Ground Bar and (1) extra Ground Bar, aluminum bus, feed-through Lugs, NEMA 3R Indoor/Outdoor enclosure, surface or semi-flush cover included, 16 space/32 circuit (up to 16 controllable circuit spaces). Accepts Eaton BR breakers. *** SPAN is now Eaton! Must be SPAN authorized installer to commission this panel ***

Eaton has announced a strategic partnership with SPAN to deliver smart electrical panels and energy intelligence solutions that help homeowners, builders and contractors manage power more efficiently. The collaboration supports affordable home electrification, greater energy control and flexible, future‑ready residential power systems through Eaton’s Home as a Grid strategy.

Also known as: 786687127154, EPL4R-16MID200-FG, CUTEPL4R16MID200FG

Specifications

Circuits: 32
Amps: 225
Spaces: 16
Type: Load Center, MLO, Smart
IP/NEMA Rating: NEMA 3R
Circuits: 32
Spaces: 16
IP/NEMA Rating: NEMA 3R
Amps: 225
Type: Load Center, MLO, Smart