Surface Mount Downlight

Item #: 2236889

Cat #: SMD-6-CS-120V 83891

UPC: 807154838912

$ 11.59 EA
Company wide:
0 in stock
Documents & Guides
Surface Mount Downlight: 6in, 15W, 1230 Lumens, 90 CRI, Color Selectable: 2700K-3000K-3500K-4000K-5000K, 120V, Triac Dimmable. Halco Product ID: 83891, Product Code: SMD-6-CS-120V.

Overview

Surface Mount Downlight: 6in, 15W, 1230 Lumens, 90 CRI, Color Selectable: 2700K-3000K-3500K-4000K-5000K, 120V, Triac Dimmable. Halco Product ID: 83891, Product Code: SMD-6-CS-120V.

The Surface Mount Downlight Series is a family of 4", 6" and 8" round downlights with selectable CCT and dedicated lumen output options. The removeable, concave lens is designed to perfectly integrate with the gently angled metal housing, blending easily into any ceiling. Keep the same fixture profile and save energy with an optional center mounted, integral PIR sensor. Save time, money,
and package waste with a 24-fixture contractor pack.

Also known as: 807154838912, SMD-6-CS-120V 83891, HCO83891

Specifications

Size: 6 in
Volts AC: 120
Wattage: 15
Color Rendering Index (CRI): 90
Diameter: 6 in
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 6 in
Wattage: 15
Diameter: 6 in
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 90
Type: 0-10V Dimming
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)