9" Round Decorative LED Wall Light, Photocell, Bronze

Item #: 2236786

Cat #: BKHDR150CLD2D

UPC: 080083293032

$ 74.00 EA
Clearance
Price good while supplies last
Company wide:
42 in stock
Documents & Guides
9 Inch Round Decorative LED Wall Light, 120-277V, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, IP65 Rated, Ceiling or Wall Mount, Photocell, Bronze

Overview

9 Inch Round Decorative LED Wall Light, 120-277V, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, IP65 Rated, Ceiling or Wall Mount, Photocell, Bronze
Also known as: 080083293032, BKHDR150CLD2D, HALBKHDR150CLD2D

Specifications

Size: 9 in
Color: Bronze
Mounting: Wall, Ceiling
Shape: Round
Light Technology: LED
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Lumens: Selectable
Volts AC Range: 120 - 277
Size: 9 in
Mounting: Wall, Ceiling
Light Technology: LED
Lumens: Selectable
Color: Bronze
Shape: Round
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Volts AC Range: 120 - 277