11.5W Solar Barn Light, 50K, Motion + Dusk to Dawn, Gray

Item #: 2236784

Cat #: SBL15A50GY

UPC: 080083260485

$ 124.70 EA
Company wide:
5 in stock
Documents & Guides
Solar Barn Light, 11.5 Watt, 1500 Lumen, 5000K, Motion + Dusk to Dawn, Gray

Overview

Solar Barn Light, 11.5 Watt, 1500 Lumen, 5000K, Motion + Dusk to Dawn, Gray

Get reliable and hassle-free outdoor lighting with our Solar Area/ Barn Light. Choose from 3 lumen packages and mount up to 15ft. With 3 selectable modes and integrated dusk-to-dawn functionality, it’s perfect for rural and off-grid areas. Easy to install with a 1-year warranty.

Also known as: 080083260485, SBL15A50GY, HALSBL15A50GY

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1500
Type: Photocell, Motion Sensor
Color: Gray
Wattage: 11.500
Color Temperature: 5000 (Bright White)
Type: Photocell, Motion Sensor
Wattage: 11.500
Lumens: 1500
Color: Gray