7W Solar Barn Light, 50K, Motion + Dusk to Dawn, Gray

Item #: 2236783

Cat #: SBL10A50GY

UPC: 080083260461

$ 102.73 EA
Company wide:
8 in stock
Documents & Guides
Solar Barn Light, 7 Watt, 1000 Lumen, 5000K, Motion + Dusk to Dawn, Gray

Overview

Solar Barn Light, 7 Watt, 1000 Lumen, 5000K, Motion + Dusk to Dawn, Gray

Get reliable and hassle-free outdoor lighting with our Solar Area/ Barn Light. Choose from 3 lumen packages and mount up to 15ft. With 3 selectable modes and integrated dusk-to-dawn functionality, it’s perfect for rural and off-grid areas. Easy to install with a 1-year warranty.

Also known as: 080083260461, SBL10A50GY, HALSBL10A50GY

Specifications

Lumens: 1000
Wattage: 7
Color Temperature: 5000 (Bright White)
Type: Photocell, Motion Sensor
Color: Gray
Lumens: 1000
Color Temperature: 5000 (Bright White)
Color: Gray
Wattage: 7
Type: Photocell, Motion Sensor