Analog Slide Dimmer, White

Item #: 2236184

Cat #: ASD WH

UPC: 197590758180

Call for price
Company wide:
0 in stock
Documents & Guides
Analog Slide Dimmer: 120-277 VAC; 5A @ 120VAC and 2A @277 VAC 0-10V sink < 50mA; Single-Pole or 3-Way wiring, Adjustable low trim button, Instantaneous turn-on, Includes a matching screwless wall plate. The ASD features a toggle switch to interrupt line voltage for on/off functionality and connects seamlessly to 0-10V LED drivers.

Overview

Analog Slide Dimmer: 120-277 VAC; 5A @ 120VAC and 2A @277 VAC 0-10V sink < 50mA; Single-Pole or 3-Way wiring, Adjustable low trim button, Instantaneous turn-on, Includes a matching screwless wall plate. The ASD features a toggle switch to interrupt line voltage for on/off functionality and connects seamlessly to 0-10V LED drivers.

The analog slide dimmer (ASD) is a versatile lighting control device designed for easy installation and user-friendly operation. The ASD features a toggle switch to interrupt line voltage for on/off functionality and connects seamlessly to 0-10V LED drivers. ASD incorporates a smooth-sliding mechanism that allows precise adjustment of light levels, accommodating a wide range of lighting preferences based on task requirements. Its compact design ensures easy integration into standard electrical wall boxes and supports both single-pole and 3-way applications

Also known as: 197590758180, ASD WH, SESASDWH

Specifications

Color: White
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Type: 0-10V Dimming
Dimmable: Yes