1" Blue EMT, 10' Length

Item #: 2236155

Cat #: CMT100BLU

UPC:

$ 3.02 FT
Company wide:
18,100 in stock
Documents & Guides
1" Blue EMT, 10' Length

Overview

1" Blue EMT, 10' Length

Real Color EMT is available in 9 vibrant colors for instant identification of multiple circuit systems. These colors make important wiring and cables clearly visible. Adding vibrant color without the additional labor of applying spray paint, powder coat, or tape while in the field. Real Color EMT combines strength with ductility, providing easy bending, cutting and joining while resisting flattening, and splitting.

Also known as: CMT100BLU, 1EOSBLUE

Specifications

Diameter: 1 in
Color: Blue
Material: Steel
Length: 10 ft
Diameter: 1 in
Material: Steel
Color: Blue
Length: 10 ft