LED Color Selectable Tube, 4 FT

Item #: 2236113

Cat #: LT815AB5CCTP

UPC: 762148348382

Call for price
Company wide:
0 in stock
Documents & Guides
LED SelecT8 Color Selectable Tube Light, Type-A/B (Direct or Ballast Bypass), 4 Feet Length, 14 Watts, 120-277 Volts, 1900 Lumens, 3000/3500/4000/5000/6500K, 80 CRI, PET Coated (Frosted Glass).

Overview

LED SelecT8 Color Selectable Tube Light, Type-A/B (Direct or Ballast Bypass), 4 Feet Length, 14 Watts, 120-277 Volts, 1900 Lumens, 3000/3500/4000/5000/6500K, 80 CRI, PET Coated (Frosted Glass).
Also known as: 762148348382, LT815AB5CCTP, TCPLT815AB5CCTP

Specifications

Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 1900
Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 1900
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Type: Ballast Bypass (Type B)