Magnetic Color-Coded Power Nut Driver, 9/16-Inch

Item #: 2236106

Cat #: 10916PNDC

UPC: 092644332029

$ 24.99 EA
Company wide:
29 in stock
Documents & Guides
Magnetic Color-Coded Power Nut Driver, 9/16-Inch

Overview

Magnetic Color-Coded Power Nut Driver, 9/16-Inch

This 9/16-Inch impact-rated nut driver is built for maximum reach and efficiency. With a hollow shaft design, it accommodates up to 8.5-Inch of threaded rod, making it ideal for all-thread applications. The magnetic nut driver head includes a built-in ring magnet that securely holds nuts and bolts in place, while its low-profile construction allows easy access in tight or hard-to-reach spaces. Perfect for heavy-duty fastening jobs, this nut driver delivers strength, precision, and reliability.

Also known as: 092644332029, 10916PNDC, KLE10916PNDC

Specifications

Size: 9/16 in
Size: 9/16 in