Microgrid-Interconnect-Device, 200A, 22kAIC, 120/240VAC, 4 Smart Ports

Item #: 2236069

Cat #: EG4MID2P200AV3

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Microgrid-Interconnect-Device, 200 Amp, 22 kAIC, 120/240 Volt AC, 4 Smart Ports

Overview

Microgrid-Interconnect-Device, 200 Amp, 22 kAIC, 120/240 Volt AC, 4 Smart Ports

The EG4 GridBOSS beats every Microgrid Interconnect Device (MID) / power gateway on the market in terms of capabilities and ratings. The GridBOSS simplifies the design and operation of complex solar installations, reducing hardware costs and installation time. Featuring four intelligent ports for AC coupling or smart load management up to 125 Amps, it consolidates multiple electrical components into a single device with a 200A service entrance rating.

Also known as: EG4MID2P200AV3

Specifications

Amps: 200
Volts AC: 120/240
Type: Microinverter
Interrupt Rating AC: 22 kA
Amps: 200
Type: Microinverter
Volts AC: 120/240
Interrupt Rating AC: 22 kA