Meter Adapter Controller

Item #: 2235884

Cat #: MAC-R1V1-US

UPC:

$ 921.29 EA
Company wide:
2 in stock
Documents & Guides
Meter Adapter Controller, 208/240V, 7 Watt, 8.4" x 11.7" x 3.3"

Overview

Meter Adapter Controller, 208/240V, 7 Watt, 8.4" x 11.7" x 3.3"

The FranklinWH meter adapter controller (MAC 1) is designed to manage third-party meter socket adapters (MSAs). It works seamlessly with these adapters to enable control of the grid relay's on/off switching and to facilitate the metering of home energy consumption from the grid.

Also known as: MAC-R1V1-US, FRKMACR1V1US

Specifications

Mounting: Wall
IP/NEMA Rating: NEMA 3R
Mounting: Wall
IP/NEMA Rating: NEMA 3R