14KW/200A/817cc Air-Cooled Residential Standby Generator

Item #: 2235873

Cat #: 7323

UPC: 696471104714

$ 6348.76 EA
Company wide:
6 in stock
Documents & Guides
14KW/817cc Air-Cooled Residential Standby Generator, Cellular Connectivity Standard, With Wi-Fi™ And Bluetooth™ Capabilities, 200A, 240V, 1PH, NO T/SW, 46.4" x 26.3" x 30.7"

Overview

14KW/817cc Air-Cooled Residential Standby Generator, Cellular Connectivity Standard, With Wi-Fi™ And Bluetooth™ Capabilities, 200A, 240V, 1PH, NO T/SW, 46.4" x 26.3" x 30.7"

A Generac standby generator protects your home and gives you peace of mind. When the power fails, you'll be ready. With automatic operation and 24/7/365 support from our Wisconsin headquarters, a Generac backup generator gives you added protection in an increasingly uncertain world.

Also known as: 696471104714, 7323, GPS7323

Specifications

Amps: 200
Type: Standby, Generator
Wattage: 14 kW
Amps: 200
Wattage: 14 kW
Type: Standby, Generator