18KW/80A/817cc Air-Cooled Residential Standby Generator

Item #: 2235872

Cat #: 7259

UPC: 696471103717

$ 6092.64 EA
Company wide:
38 in stock
Documents & Guides
18KW/817cc Air-Cooled Residential Standby Generator, Cellular Connectivity Standard, With Wi-Fi™ And Bluetooth™ Capabilities, 80A, 240V, 1PH, NO T/SW, 117.9" x 66.8" x 77.9"

Overview

18KW/817cc Air-Cooled Residential Standby Generator, Cellular Connectivity Standard, With Wi-Fi™ And Bluetooth™ Capabilities, 80A, 240V, 1PH, NO T/SW, 117.9" x 66.8" x 77.9"

Continuous Power without the Hassle of Refueling Featuring extended run times, cost-effective engines and environmentally friendly emissions, Generac’s clean-burning gaseous fuel generators can be used to meet local code requirements and the unique backup power needs of each business.

Also known as: 696471103717, 7259, GPS7259

Specifications

Amps: 80
Type: Standby Generator
Wattage: 18 kW
Amps: 80
Wattage: 18 kW
Type: Standby Generator