14KW/60A//817cc Air-Cooled Residential Standby Generator

Item #: 2235870

Cat #: 7258

UPC: 696471103700

$ 5217.53 EA
Company wide:
19 in stock
Documents & Guides
14KW/817cc Air-Cooled Residential Standby Generator, Cellular Connectivity Standard, With Wi-Fi™ And Bluetooth™ Capabilities, 60 Amp, 240 Volt AC, 1-Phase, NO T/SW, 46.4" x 26.3" x 30.7"

Overview

14KW/817cc Air-Cooled Residential Standby Generator, Cellular Connectivity Standard, With Wi-Fi™ And Bluetooth™ Capabilities, 60 Amp, 240 Volt AC, 1-Phase, NO T/SW, 46.4" x 26.3" x 30.7"

Continuous Power without the Hassle of Refueling Featuring extended run times, cost-effective engines and environmentally friendly emissions, Generac’s clean-burning gaseous fuel generators can be used to meet local code requirements and the unique backup power needs of each business.

Also known as: 696471103700, 7258, GPS7258

Specifications

Type: Standby Generator
Amps: 60
Wattage: 14 kW
Type: Standby Generator
Wattage: 14 kW
Amps: 60