
Replacement Trim Recessed Baffle - 8" Bronze
Item #: 2235545
Cat #: 89138
UPC: 807154891382
$ 5.70 EA
Company wide:
0
in stock
Documents & Guides
Recessed Baffle Replacement Trim 8in Bronze for Slim Downlights (CSDL, DFDLS)
Halco Product SKU: 89138, Product Code: DFDLS8-RT-RD-BT-BZ.
Overview
Recessed Baffle Replacement Trim 8in Bronze for Slim Downlights (CSDL, DFDLS)
Halco Product SKU: 89138, Product Code: DFDLS8-RT-RD-BT-BZ.
Also known as: 807154891382, 89138, HOC89138
Specifications
| Diameter: | 8 in |
| Type: | Baffle Trim |
| Color: | Bronze |
| Diameter: | 8 in |
| Color: | Bronze |
| Type: | Baffle Trim |