Replacement Trim Recessed Baffle - 4" Bronze

Item #: 2235543

Cat #: 89136

UPC: 807154891368

$ 3.41 EA
Company wide:
0 in stock
Documents & Guides
Recessed Baffle Replacement Trim 4in Bronze for Slim Downlights (CSDL, DFDLS) Halco Product SKU: 89136, Product Code: DFDLS4-RT-RD-BT-BZ.

Overview

Recessed Baffle Replacement Trim 4in Bronze for Slim Downlights (CSDL, DFDLS) Halco Product SKU: 89136, Product Code: DFDLS4-RT-RD-BT-BZ.
Also known as: 807154891368, 89136, HCO89136

Specifications

Type: Baffle Trim
Diameter: 4 in
Color: Bronze
Type: Baffle Trim
Color: Bronze
Diameter: 4 in