
Replacement Trim Recessed Baffle - 6" Satin Nickel
Item #: 2235541
Cat #: 89134
UPC: 807154891344
$ 4.56 EA
Company wide:
0
in stock
Documents & Guides
Recessed Baffle Replacement Trim 6in Satin Nickel for Slim Downlights (CSDL, DFDLS)
Halco Product SKU: 89134, Product Code: DFDLS6-RT-RD-BT-SN.
Overview
Recessed Baffle Replacement Trim 6in Satin Nickel for Slim Downlights (CSDL, DFDLS)
Halco Product SKU: 89134, Product Code: DFDLS6-RT-RD-BT-SN.
Also known as: 807154891344, 89134, HCO89134
Specifications
| Color: | Satin Nickel |
| Diameter: | 6 in |
| Type: | Baffle Trim |
| Color: | Satin Nickel |
| Type: | Baffle Trim |
| Diameter: | 6 in |