
Replacement Trim Recessed Baffle - 4" Satin Nickel
Item #: 2235540
Cat #: 89133
UPC: 807154891337
$ 3.41 EA
Company wide:
0
in stock
Documents & Guides
Recessed Baffle Replacement Trim 4in Satin Nickel for Slim Downlights (CSDL, DFDLS)
Halco Product SKU: 89133, Product Code: DFDLS4-RT-RD-BT-SN.
Overview
Recessed Baffle Replacement Trim 4in Satin Nickel for Slim Downlights (CSDL, DFDLS)
Halco Product SKU: 89133, Product Code: DFDLS4-RT-RD-BT-SN.
Also known as: 807154891337, 89133, HO089133
Specifications
| Color: | Satin Nickel |
| Type: | Baffle Trim |
| Diameter: | 4 in |
| Color: | Satin Nickel |
| Diameter: | 4 in |
| Type: | Baffle Trim |