Replacement Trim Recessed Baffle - 8" Black

Item #: 2235539

Cat #: 89132

UPC: 807154891320

$ 5.70 EA
Company wide:
0 in stock
Documents & Guides
Recessed Baffle Replacement Trim 8in Black for Slim Downlights (CSDL, DFDLS) Halco Product SKU: 89132, Product Code: DFDLS8-RT-RD-BT-BK.

Overview

Recessed Baffle Replacement Trim 8in Black for Slim Downlights (CSDL, DFDLS) Halco Product SKU: 89132, Product Code: DFDLS8-RT-RD-BT-BK.
Also known as: 807154891320, 89132, HCO89132

Specifications

Color: Black
Diameter: 8 in
Type: Baffle Trim
Color: Black
Type: Baffle Trim
Diameter: 8 in