Weatherproof Cover, 1-Gang, GFCI, Vertical, Aluminum

Item #: 2234609

Cat #: 5028-5

UPC: 050169502853

$ 52.59 EA
Company wide:
0 in stock
RAC 5028-5 1 GANG GFI COVER GRAY PADLOCKABLE

Overview

RAC 5028-5 1 GANG GFI COVER GRAY PADLOCKABLE
Also known as: 050169502853, 5028-5, RAC50285

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Vertical mount covers padlockable
  • May be mounted to box or device
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package

Specifications

Material: Die Cast Aluminum
Color: Gray
Standards: California Proposition 65
Material: Die Cast Aluminum
Standards: California Proposition 65
Color: Gray