Panel For Enclosure, 12" x 12", Type 4/12, WC Ultimate Series, Steel

Item #: 2234399

Cat #: NP1212C

UPC: 786725860326

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 12 x 12 Inch, Type 4/12, WC Ultimate Series, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 12 x 12 Inch, Type 4/12, WC Ultimate Series, Steel, White Powder Coat Finish

The C Series back panels are used in all N412C Ultimate Series enclosures and allow the user to mount many types of electrical components. Hubbell Wiegmann N412C ULTIMATE Series Enclosures deliver rugged protection for electrical and electronic components in harsh, dirty environments. Built to guard against dirt, dust, oil, water, and other contaminants, they combine dependable performance with streamlined styling, flush la

Also known as: 786725860326, NP1212C, WIENP1212C

Features & Benefits

  • Fabricated from carbon steel
  • Painted with white polyester powder

Specifications

Height: 12 in
Width: 12 in
Color: White
Material: Steel
Standards: California Proposition 65
Height: 12 in
Color: White
Standards: California Proposition 65
Width: 12 in
Material: Steel